DORMER E500M6NO2 TAP M6 X 1.00 MM 5977116


Machine thread-cutters E500

References
dormer:E500M6NO2
rubix:021350
ean:7320760094815
Tap M6 x 1.00 mm ISO 529
brand logo
Technical specifications
ThreadingM6
Threading diameter6 mm
Thread1 mm
See all Specifications

Product details : DORMER E500M6NO2 TAP M6 X 1.00 MM 5977116


HSS Machine thread-cutters for metric thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.
TARAUD MACHINE N2 M 6 X1,00 E500 DROIT 6H ISO529/DIN13 HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
ThreadingM6
Threading diameter6 mm
Thread1 mm
Total length66 mm
Thread depth13 mm
Input6.3
Body materialHSS
Drilling diameter5 mm
Square drive adapter6,3 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
  • In stock: Next day delivery