References
Gühring:872 10.000
Rubix:345A2025
Manufacturer :9008720100000
EAN:4031093260718


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
Product details : GUHRING 00872 010.000 MACHINE TAPS 9008720100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
| Drilling diameter | 8.5 mm |
Show UNSPSC/ECL@SS
£ 40.53 excl. VAT
/ Each
£ 48.64 incl. VAT
- Usually arrives within 14 working days