References
Walter Prototyp:EP2051302-M5
Rubix:2519881
Manufacturer :6245536
EAN:4042446239701

Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e / pm |
Product details : WALTERPROT EP2051302-M5 PARADUR ECO PLUS TAP 6245536
ALTIUS
HSS-E-PM machine screw taps EP2051302-M5
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Threading | m5x0,8 (din 371, bl) |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Input | suitable for blind holes (bl) |
| Din standard | din 371 |
| Thread depth | 20.7 mm |
| Capacity length | 8 mm |
| Total length | 70 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
- Usually arrives within 14 working days