Metric - spiral flute flute- hss 3% vanadium - multi-materials - Blind holes
Threading | Metric |
---|---|
Threading diameter | 2.5 mm |
Thread | 0.45 mm |
Angle of helix | 40 ° |
Total length | 50 mm |
Body material | HSS-E |
Coating | Vaporized |
Tolerance | 6H |
Tail diameter | 2.8 mm |
Square drive adapter | 2.1 mm |
Material | Steels / Non-ferrous / Cast iron / Stainless steels |
Din standard | DIN 376 |
Capacity length | 9 mm |
Usually arrives within 14 working days