CUTLINE 832133 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M6 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832133
Rubix:832133
EAN:3660338050473

Documents
Product details : CUTLINE 832133 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M6 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 10 mm |
| Total length | 80 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ Each
£ 15.00 incl. VAT
- In stock: Next day delivery
