Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00985 012.700 HAND TAPS 9009850127000
GUHRING 00985 012.700 HAND TAPS 9009850127000
Standard manual thread-cutters Gühring
References
gühring:
9009850127000
rubix:
345A4800
ean:
4031093272001
Technical specifications
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00985 012.700 HAND TAPS 9009850127000
Technical specifications
Attributes
Body material
hss
Threading (inch)
1/2
No. of threads per inch
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.55
excl. VAT
/
Each
£
88.26
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE 885499 HSS TAP BA 4 PLUG
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
CUTLINE 885159 HSS TAP M18.0 X 2.5 TAPER
DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456
SPIRAL POINT TAP HSS GT 1/2 BSW
CUTLINE 885554 HSS UNC SPIRAL POINT TAP 3/8 X 16 INCH
CUTLINE 885194 HSS TAP M12.0 X 1.0 SECOND FINE
CUTLINE 885218 HSS TAP M20.0 X 2.0 PLUG FINE
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
CUTLINE 885221 HSS TAP M22.0 X 1.5 PLUG FINE
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.25 NO.9
CUTLINE 885178 HSS TAP M5.0 X 0.5 TAPER FINE
CUTLINE 885136 HSS TAP M7.0 X 1.0 SECOND