DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456


Machine thread-cutters E500

References
dormer:E500M2.5NO2
rubix:021332
ean:7320760094228
Tap M2.5 x 0.45 mm ISO 529
brand logo
Technical specifications
Threadingmetrical
Threading diameter2.5 mm
Thread0.45 mm
See all Specifications

Product details : DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456


HSS Machine thread-cutters for metric thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Threadingmetrical
Threading diameter2.5 mm
Thread0.45 mm
Total length44.5 mm
Thread depth9.5 mm
Inputright flute
Body materialhss
Tolerance6h
Drilling diameter2.05 mm
Square drive adapter2.8 mm
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
  • Usually arrives within 14 working days