Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885376
rubix:
215A7761
ean:
3660338386701
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.63
excl. VAT
/
Each
£
16.36
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
DORMER E500M30NO3 TAP M30 X 3.50 MM 5976741
DOR HSS TAP 2.1/2NO9
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
CUTLINE 885427 HSS TAP BSF 3/8 X 20 PLUG
DORMER HSS TAP 3/8NO8 E1153/8NO8
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
CUTLINE 885320 HSS TAP UNF 1/4 X 28 TAPER
CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22
DORMER E500M8NO6 TAP M8 X 1.25 MM 5977024
CUTLINE 885555 HSS UNC SPIRAL POINT TAP 7/16 X 14 INCH
CUTLINE 885137 HSS TAP M7.0 X 1.0 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
CUTLINE 885368 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 TAPER
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND