Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00556 008.000 NC-SPOTTING DRILLS 120
GUHRING 00556 008.000 NC-SPOTTING DRILLS 120
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005560080000
rubix:
285A3309
ean:
4031093176330
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00556 008.000 NC-SPOTTING DRILLS 120
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
HSS
Tip angle
120
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.15
excl. VAT
/
Each
£
27.78
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TITEX A1211-NO39 JOBBER DRILLS HSS/HSS-E 5058322
TITEX A1622-NO36 DEEP HOLE DRILLS HSS-E TYPE UFL 5062528
TITEX A1211-9.2 JOBBER DRILLS HSS/HSS-E 5058864
DORMER A94011.8 SERIES DRILL 11.80 MM 5972975
DORMER A9201.9 STUB DRILL 1.90 MM 5972532
CUTLINE DRILL - HSS LONG SERIES MM 4.7 861335
TITEX A1249XPL-4 DEEP HOLE DRILL 5236544
GUHRING 00223 001.800 TWIST DRILLS
DOR HSS-TIN STUB DRILL 7.8
DORMER A6204.5 6499894
CUTLINE DRILL - HSS LONG SERIES MM 2.4 861312
DORMER A1257.0X250 SERIES DRILL 7.00 MM X 250 MM 5968904
TITEX A1247-5.6 JOBBER DRILLS HSS/HSS-E 5060598
ROEBUCK S08.0X160 SDS-PLUS DRILL BIT 8 X 160MM
DORMER A510 ADX JOBBER DRILL 6.1MM