Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00151 006.000 MACHINE TAPS 9001510060000
GUHRING 00151 006.000 MACHINE TAPS 9001510060000
Standard round die-stock Gühring
References
gühring:
9001510060000
rubix:
342A1650
ean:
4031093003674
Technical specifications
Cage diameter
20
mm
Cage thickness
7
mm
Thread
1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00151 006.000 MACHINE TAPS 9001510060000
Technical specifications
Attributes
Cage diameter
20
mm
Cage thickness
7
mm
Thread
1
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.02
excl. VAT
/
Each
£
30.02
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F1403/4 GUN NOSED DIE 3/4 INCH X 10 5977912
DOR HSS DIE M14X1.25
FACOM CIRC.DIE 221.10X150
DORMER F3203/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 16 5978031
CUTLINE 885673 HSS SPLIT DIE UNC 1/4 (1)
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532
DORMER HSS DIE M14 F201M14
DORMER F310M14X1.25X1.5/16 5978569
DORMER F1801/2 GUN NOSED DIE 1/2 INCH X 14 5977757
WALTERPROT 60000-M5 DIES 5079258
DORMER F3309/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 18 5978842
WALTERPROT 60003-M12 DIES 5079290
CUTLINE 885613 HSS SPLIT DIE M10.0X1.5 (1.1/2)
DORMER F310M8X1.0X1 ADJUSTABLE DIE M8 X 1.00 MM 5978097
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768