Standard round die-stock Dormer
Type | Gun Nosed |
---|---|
Cage diameter | 45 mm |
Cage thickness | 18 mm |
Type | Gun Nosed |
---|---|
Cage diameter | 45 mm |
Cage thickness | 18 mm |
Body material | HSS |
Threading (inch) | 1/2 |
Threading diameter | 19.77 mm |
No. of threads per inch | 14 |
Usually arrives within 14 working days