References
Facom:221.10X150
Rubix:1232833
EAN:3148511503508

Product details : FACOM CIRC.DIE 221.10X150
Strengths
•ISO metric RH thread
Chrome-vanadium HSS hardened to 62/64 HRc (234 daN/mm²)
Tapered adjusting screw
Chrome-vanadium HSS hardened to 62/64 HRc (234 daN/mm²)
Tapered adjusting screw
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x45x15 mm |
| Package weight | 79 g |
| Threading | m10x1,5 |
| Cage diameter | 38.1 mm |
| Thread | 10 mm |
| Body material | hss |
| Die-stock type | split |
| Diameter | 10 mm |
| Threading diameter | 10 mm |
| Cage thickness | 13 mm |
| Type | split die |
Show UNSPSC/ECL@SS
£ 32.41 excl. VAT
/ Each
£ 38.89 incl. VAT
- Delivery usually within ( 14 ) days
