Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 001.900 TWIST DRILLS
GUHRING 00657 001.900 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570019000
rubix:
285A5674
ean:
4031093210553
Technical specifications
Drilling diameter
1.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 001.900 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
1.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
GUHRING 00552 002.000 TWIST DRILLS
MILWAUKEE 4932493869 M. DRILL HSS-G TW 19PC SET-19PC
DORMER A1107.5 SERIES DRILL 7.50 MM 5968240
TITEX A1547-2.8 JOBBER DRILLS HSS/HSS-E 5062174
CUTLINE 883031 HSS-E STUB DRILL SHORT35/64
GUHRING 00206 000.850 HSS/HSCO COATED DRILLS 9002060008500
GUHRING 00301 001.240 HSS/HSCO COATED DRILLS 9003010012400
TITEX A1244-1.35 JOBBER DRILLS HSS/HSS-E 5060300
GUHRING 00317 013.000 TWIST DRILLS
TITEX A1211-4.8 JOBBER DRILLS HSS/HSS-E 5058762
GUHRING 00206 003.650 HSS/HSCO COATED DRILLS 9002060036500
GUHRING 00617 011.000 HSS/HSCO COATED DRILLS 9006170110000
CUTLINE DRILL - HSS JOBBER TIN MM 1.7 860781
GUHRING 00305 002.200 TWIST DRILLS
GUHRING 02458 003.000 HSS/HSCO COATED DRILLS 9024580030000