CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNF 9/16-18 865012
Unf tap - spiral flute- hsse 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:865012
Rubix:865012
EAN:3660338194467




Technical specifications
| Threading | 9/16 18 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL FLUTE UNF 9/16-18 865012
UNF thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 9/16 18 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 13 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 51.30 excl. VAT
/ Each
£ 61.56 incl. VAT
- Usually arrives within 14 working days