DORMER HSCO TAP M6X.75 E268M6X.75


Machine Tap E268

References
dormer:E268M6X.75
rubix:1073952
ean:7320760088951
Tap M6x0.75mm DIN 374
brand logo
Technical specifications
Threadingm6
Threading diameter6 mm
Input4.5
See all Specifications

Product details : DORMER HSCO TAP M6X.75 E268M6X.75


HSS-E Machine tap for metric-fine threads uncoated DIN 374 form C straight grooves 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminum alloys and duraplasts.
Tap MACHINE M 6 X0, 75 E268 HSCO P-FIN GJ. DROITE DIN 374

Applications

- Automatic steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
- Béta-Brass Bronze (<200 HB <700 N/mm²)
- Alpha-Brass (<200 HB <700 N/mm²)
- Aluminum Alloy Silicon 0.5% (<150 HB <500 N/mm²)
- Aluminum alloyed Sicilium > 0.5% < 10% (<120 HB <400 N/mm²)
- Duraplastics

Technical specifications


Attributes
Threadingm6
Threading diameter6 mm
Input4.5
Total length80 mm
Thread depth15 mm
Body materialhss-e
Typemetric blind bores and through-bores
With cooling sprayno
Drilling diameter5.3 mm
Square drive adapter4.5 mm
Coatingblank
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
  • Usually arrives within 14 working days