DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688


Machine thread-cutters E500

References
dormer:E500M27NO3
rubix:021390
ean:7320760094372
Tap M27 x 3.00 mm ISO 529
brand logo
Technical specifications
ThreadingMetric
Threading diameter27 mm
Thread3 mm
See all Specifications

Product details : DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688


HSS Machine thread-cutters for metric thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
ThreadingMetric
Threading diameter27 mm
Thread3 mm
Total length135 mm
Thread depth35 mm
InputStraight grooves
Body materialHSS
Tolerance6H
Drilling diameter24 mm
Square drive adapter20 mm
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ Each
£ 132.72 incl. VAT
  • Usually arrives within 14 working days