References
Sandvik Coromant:T100-NM102AA-M3 N1PR
Rubix:317A7761
Manufacturer :8330235
EAN:7323227102696


Technical specifications
| Threading | m3x0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM102AA-M3N1PR COROTAP 8330235
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m3x0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.6 mm |
| Square drive adapter | 3.6 mm |
| Thread depth | 9 mm |
| Angle of helix | 60 ° |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | m3x0,50 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 45.29 excl. VAT
/ Each
£ 54.35 incl. VAT
- Usually arrives within 14 working days