WALTER 23450-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5078620
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23450-UNF3/4
Rubix:275A9835
Manufacturer :5078620
EAN:4042446030964

Documents
Product details : WALTER 23450-UNF3/4 HAND- AND MACHINE TAPS HSS/-E 5078620
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.05 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unf 3/4 in - 16 |
| No. of threads per inch | 20 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ Each
£ 167.28 incl. VAT
- Usually arrives within 14 working days