References
Walter Prototyp:M20533-M10
Rubix:357A5469
Manufacturer :6149768
EAN:4042446230142

Documents
Product details : WALTERPROT M20533-M10 TAPS HSS-E X PERT 6149768
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6gx |
Show UNSPSC/ECL@SS
£ 68.80 excl. VAT
/ Each
£ 82.56 incl. VAT
- Usually arrives within 14 working days