References
Gühring:830 10.006
Rubix:345A0648
Manufacturer :9008300100060
EAN:4031093254588


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 010.006 MACHINE TAPS 9008300100060
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 10.006 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 41.10 excl. VAT
/ Each
£ 49.32 incl. VAT
- Usually arrives within 14 working days