References
Walter Prototyp:P2023005-M3.5
Rubix:357A5199
Manufacturer :6149121
EAN:4042446224660

Documents
Product details : WALTERPROT P2023005-M3.5 TAPS HSS-E X PERT 6149121
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days