GUHRING 00833 012.005 MACHINE TAPS 9008330120050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:833 12.005
Rubix:345A0859
Manufacturer :9008330120050
EAN:4031093255080


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00833 012.005 MACHINE TAPS 9008330120050
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 45.13 excl. VAT
/ Each
£ 54.16 incl. VAT
- Usually arrives within 14 working days