GUHRING 01287 005.000 MACHINE TAPS 9012870050000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1287 5.000
Rubix:337A3806
Manufacturer :9012870050000
EAN:4031093702997


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 01287 005.000 MACHINE TAPS 9012870050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 36.45 excl. VAT
/ Each
£ 43.74 incl. VAT
- Usually arrives within 14 working days