Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 012.000 GT80/100 COATED DRILLS 9012280120000
GUHRING 01228 012.000 GT80/100 COATED DRILLS 9012280120000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280120000
rubix:
337A0628
ean:
4031093297646
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 012.000 GT80/100 COATED DRILLS 9012280120000
Technical specifications
Attributes
Drilling diameter
12
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.00
excl. VAT
/
Each
£
60.00
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GUHRING 00219 008.600 HSS/HSCO COATED DRILLS 9002190086000
DORMER A110.8 SERIES DRILL 0.80 MM 5968268
GUHRING 00667 002.500 STANDARD HSS COATED DRIL 9006670025000
DORMER A0026.2 JOBBER DRILL 6.20 MM 5967151
TITEX A1211-12.2 JOBBER DRILLS HSS/HSS-E 5058599
DORMER A125 HSS EXTRA LONG DRILL 5/32 X 250MM
DORMER A17022.0 JOBBER DRILL 22.00 MM 5968745
GUHRING 02047 008.700 GT80/P2000 HSCO DRILLS 9020470087000
TITEX A1149XPL-5.6 DEEP HOLE DRILL 5236442
DORMER A6202.9 6499858
DORMER A14713.0 JOBBER DRILL 13.00 MM 7146726
GUHRING 00224 002.700 DRILLS OTHER 9002240027000
GUHRING 00245 008.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 10.7 860871
GUHRING 00206 007.700 HSS/HSCO COATED DRILLS 9002060077000