Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00817 018.000 MACHINE TAPS 9008170180000
GUHRING 00817 018.000 MACHINE TAPS 9008170180000
Machine thread-cutter Gühring
References
gühring:
9008170180000
rubix:
345A0176
ean:
4031093252287
Technical specifications
Threading diameter
18
mm
Body material
HSS-E
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00817 018.000 MACHINE TAPS 9008170180000
Technical specifications
Attributes
Threading diameter
18
mm
Body material
HSS-E
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.13
excl. VAT
/
Each
£
85.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
WALTERPROT E21364-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5603141
WALTER P23519-UNF2 TAPS HSS-E X PERT 6244736
DORMER E600M4NO2 TAP M4 X 0.70 MM 5977744
WALTERPROT 204602-M18 ADVANCED MACHINE TAPS HSS-E 5076608
DORMER E000TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196692
GUHRING 00827 010.006 MACHINE TAPS 9008270100060
GUHRING 00878 019.050 MACHINE TAPS 9008780190500
SANDVIK T300-XM102AE-5/16C110 COROTAP OPTIMIZED VERSATILITY 6967061
DORMER E5701/4X32NO3 TAP 1/4 INCH X 32 5977459
WALTER 7051770-M5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200683
WALTERPROT 22416-UNC12 ADVANCED MACHINE TAPS HSS-E 5078203
DORMER EP00TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196711
WALTER P23360-UNF5/16 TAPS HSS-E X PERT 6149479
GUHRING 00832 004.003 MACHINE TAPS 9008320040030
DOR HSCO TAP M36X2.0