Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1707.02 REAMER 7.02 MM 5986593
DORMER B1707.02 REAMER 7.02 MM 5986593
HSS machine drill Dormer
References
dormer:
B1707.02
rubix:
1066380
ean:
7320760135808
Technical specifications
Nominal diameter (metric)
7.02
mm
Total length
109
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1707.02 REAMER 7.02 MM 5986593
Technical specifications
Attributes
Nominal diameter (metric)
7.02
mm
Total length
109
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.72 REAMING TOOLS HSS/-CO 5072752
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 26.0MM
TITEX F1352HUN-4.93 REAMING TOOLS HSS/-CO 5072535
TITEX F1352HUN-11.73 REAMING TOOLS HSS/-CO 5072214
TITEX F1342-5.5 REAMING TOOLS HSS/-CO 5071769
TITEX F1352HUN-11.47 REAMING TOOLS HSS/-CO 5072188
TITEX F1352HUN-10.57 REAMING TOOLS HSS/-CO 5072098
TITEX F1352HUN-1.7 REAMING TOOLS HSS/-CO 5072011
TITEX F1352HUN-1.24 REAMING TOOL 5071965
TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
DORMER B1017/16 REAMER 7/16 INCH 5986711
DORMER B16134.0 B161 34.00 MM-E MORSE TAPER CHUCKING REAMER 5986854
TITEX F1352HUN-2.55 REAMING TOOLS HSS/-CO 5072297
DORMER B1703.98 REAMER 3.98 MM 5986867