DORMER B1708.05 REAMER 8.05 MM 5986639


HSS machine drill Dormer

References
dormer:B1708.05
rubix:1066397
ean:7320760136812
Machine Reamer 8.05 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)8.05 mm
Total length117 mm
Body materialhss-e

Product details : DORMER B1708.05 REAMER 8.05 MM 5986639


Technical specifications


Attributes
Nominal diameter (metric)8.05 mm
Total length117 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 38.71 excl. VAT
/ Each
£ 46.45 incl. VAT
  • Usually arrives within 14 working days