DORMER CARBIDE REAMER 20.0 B44220.0


HSS machine drill Dormer

References
dormer:B44220.0
rubix:1067878
ean:7320760421253
Machine Reamer 20.00 mm DIN 8051
brand logo
Technical specifications
Nominal diameter (metric)20 mm
Total length228 mm
Length of cut22 mm
See all Specifications

Product details : DORMER CARBIDE REAMER 20.0 B44220.0


Technical specifications


Attributes
Nominal diameter (metric)20 mm
Total length228 mm
Length of cut22 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ Each
£ 156.00 incl. VAT
  • Usually arrives within 14 working days