Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 003.000 NC MACHINE REAMER HSS-E 3MM 212-3 FORM B BRIGHT
GUHRING 00490 003.000 NC MACHINE REAMER HSS-E 3MM 212-3 FORM B BRIGHT
HSS machine drill Gühring
References
gühring:
9004900030000
rubix:
251A6569
ean:
4031093701297
Technical specifications
Total length
61
mm
Product details
Technical specifications
Product details : GUHRING 00490 003.000 NC MACHINE REAMER HSS-E 3MM 212-3 FORM B BRIGHT
Technical specifications
Attributes
Total length
61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.07
excl. VAT
/
Each
£
10.88
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 13.0 MM 702345
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
TITEX F1352HUN-11.31 REAMING TOOLS HSS/-CO 5072172
TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882
DORMER B1704.02 REAMER 4.02 MM 5986881
TITEX F1352HUN-1.79 REAMING TOOLS HSS/-CO 5072020
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
DORMER HSCO REAMER 8.0 B9548.0
TITEX F1352HUN-1.18 REAMING TOOL 5071959
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
TITEX F1352HUN-9 REAMING TOOLS HSS/-CO 5072980
TITEX F1352HUN-7.57 REAMING TOOLS HSS/-CO 5072837
GUHRING 00405 007.000 REAMER/COUNTERSINK TOOL 9004050070000
TITEX F1352HUN-5.69 REAMING TOOLS HSS/-CO 5072649