Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
HSS machine drill Walter Titex
References
walter titex:
F1342-1
rubix:
356A8353
manufacturer :
5071695
ean:
4031132185644
Technical specifications
Nominal diameter (metric)
1
mm
Total length
34
mm
Length of cut
5.5
mm
Product details
Technical specifications
Product details : TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
Technical specifications
Attributes
Nominal diameter (metric)
1
mm
Total length
34
mm
Length of cut
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.08
excl. VAT
/
Each
£
27.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.98 REAMING TOOLS HSS/-CO 5072340
TITEX F1352HUN-4.44 REAMING TOOLS HSS/-CO 5072486
DORMER B1709.52 REAMER 9.52 MM 5986642
TITEX F1352HUN-8.97 REAMING TOOLS HSS/-CO 5072977
TITEX F1352HUN-10.04 REAMING TOOLS HSS/-CO 5072045
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
DORMER B9018.0 REAMER 8.00 MM 5986543
DOR CARBIDE REAMER 26.0
DORMER B9014.0 REAMER 4.00 MM 5986512
DOR CARBIDE REAMER 11.0
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
TITEX F1352-8.3 REAMING TOOL 5071920
TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
DOR HSCO REAMER 3.6