Machine reamer h7 - hss co5%
Nominal diameter (metric) | 13 mm |
---|---|
Total length | 151 mm |
Length of cut | 44 mm |
Nominal diameter (metric) | 13 mm |
---|---|
Total length | 151 mm |
Length of cut | 44 mm |
Body material | HSS-Co |
Tail diameter | 12 mm |
Number of grooves | 8 |
In stock: Next day delivery