Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E
GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004900065000
rubix:
285A3349
ean:
4031093701648
Technical specifications
Total length
101
mm
Product details
Technical specifications
Product details : GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.15
excl. VAT
/
Each
£
19.38
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
TITEX F1352HUN-10.33 REAMING TOOLS HSS/-CO 5072074
GUHRING 00490 003.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-2.71 REAMING TOOLS HSS/-CO 5072313
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
TITEX F1352HUN-10.44 REAMING TOOLS HSS/-CO 5072085
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
TITEX F1352HUN-11.69 REAMING TOOLS HSS/-CO 5072210
DORMER B1706.99 REAMER 6.99 MM 5986581
DORMER B4003.0 REAMER 3.00 MM 5987117
DORMER B17012.0 REAMER 12.00 MM 5986937
GUHRING 00405 009.000 REAMER/COUNTERSINK TOOL 9004050090000
DORMER B1705.99 REAMER 5.99 MM 5986689
DORMER B1708.02 REAMER 8.02 MM 5986629
DORMER B1702.0 REAMER 2.00 MM 5986940
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000