Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1702.0 REAMER 2.00 MM 5986940
DORMER B1702.0 REAMER 2.00 MM 5986940
HSS machine drill Dormer
References
dormer:
B1702.0
rubix:
1066312
ean:
7320760130896
Technical specifications
Nominal diameter (metric)
2
mm
Total length
49
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1702.0 REAMER 2.00 MM 5986940
Technical specifications
Attributes
Nominal diameter (metric)
2
mm
Total length
49
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.88
excl. VAT
/
Each
£
40.66
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10144.0 REAMER 44.00 MM 5986659
TITEX F1352HUN-11.39 REAMING TOOLS HSS/-CO 5072180
TITEX F1352HUN-1.93 REAMING TOOLS HSS/-CO 5072034
TITEX F1352HUN-11.9 REAMING TOOLS HSS/-CO 5072231
TITEX F1352HUN-6.38 REAMING TOOLS HSS/-CO 5072718
TITEX F1352HUN-10.09 REAMING TOOLS HSS/-CO 5072050
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-3.32 REAMING TOOL 5072374
DORMER CARBIDE REAMER 12.0 B44212.0
TITEX F1352HUN-3.2 REAMING TOOLS HSS/-CO 5072362
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 21.0 MM 869726
DORMER B18012.0 REAMER 12.00 MM 5986623
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-8.5 REAMING TOOLS HSS/-CO 5072930
TITEX F1352HUN-6.67 REAMING TOOLS HSS/-CO 5072747