Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1705.99 REAMER 5.99 MM 5986689
DORMER B1705.99 REAMER 5.99 MM 5986689
HSS machine drill Dormer
References
dormer:
B1705.99
rubix:
1066364
ean:
7320760134764
Technical specifications
Nominal diameter (metric)
5.99
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1705.99 REAMER 5.99 MM 5986689
Technical specifications
Attributes
Nominal diameter (metric)
5.99
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.19
excl. VAT
/
Each
£
43.43
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 22.0
DOR CARBIDE REAMER 3.01
TITEX F1352-1.2 REAMING TOOL 5071817
DORMER B90112.0 REAMER 12.00 MM 5986461
TITEX F1352HUN-5.26 REAMING TOOLS HSS/-CO 5072568
DOR CARBIDE REAMER 2.99
TITEX F1352HUN-6.1 REAMING TOOLS HSS/-CO 5072690
TITEX F1352HUN-1.75 REAMING TOOLS HSS/-CO 5072016
TITEX F1352HUN-10.49 REAMING TOOLS HSS/-CO 5072090
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343
DOR HSCO REAMER 24.0
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
DOR CARBIDE REAMER 9.97
TITEX F1352HUN-9.76 REAMING TOOLS HSS/-CO 5073056
TITEX F1352HUN-2.58 REAMING TOOLS HSS/-CO 5072300