Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.71 REAMING TOOLS HSS/-CO 5072313
TITEX F1352HUN-2.71 REAMING TOOLS HSS/-CO 5072313
Machine reamer in HSS
References
walter titex:
F1352HUN-2.71
rubix:
356A8859
manufacturer :
5072313
ean:
4031132136875
Technical specifications
Nominal diameter (metric)
2.71
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.71 REAMING TOOLS HSS/-CO 5072313
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.71
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.71
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1352HUN-6.63 REAMING TOOLS HSS/-CO 5072743
TITEX F1352HUN-3.77 REAMING TOOLS HSS/-CO 5072419
TITEX F1352HUN-5.38 REAMING TOOLS HSS/-CO 5072580
TITEX F1352HUN-3.19 REAMING TOOLS HSS/-CO 5072361
DORMER CARBIDE REAMER 5.0 B4115.0
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
TITEX F1352-5.9 REAMING TOOLS HSS/-CO 5071896
TITEX F1352HUN-3.65 REAMING TOOLS HSS/-CO 5072407
TITEX F1352HUN-3.11 REAMING TOOLS HSS/-CO 5072353
TITEX F1352HUN-10.31 REAMING TOOLS HSS/-CO 5072072
TITEX F1352-6.6 REAMING TOOLS HSS/-CO 5071903
TITEX F1352HUN-1.61 REAMING TOOLS HSS/-CO 5072002
DOR CARBIDE REAMER 2.00
DORMER B1011/4 REAMER 1/4 INCH 5986548