Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1708.02 REAMER 8.02 MM 5986629
DORMER B1708.02 REAMER 8.02 MM 5986629
HSS machine drill Dormer
References
dormer:
B1708.02
rubix:
1066394
ean:
7320760136782
Technical specifications
Nominal diameter (metric)
8.02
mm
Total length
117
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1708.02 REAMER 8.02 MM 5986629
Technical specifications
Attributes
Nominal diameter (metric)
8.02
mm
Total length
117
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00490 015.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-10.14 REAMING TOOLS HSS/-CO 5072055
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
DORMER HSCO REAMER 16.0 B95416.0
PRESTO 12.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-11.97 REAMING TOOLS HSS/-CO 5072238
DORMER B1223/8 5986460
TITEX F1352HUN-4.19 REAMING TOOLS HSS/-CO 5072461
DORMER HSCO REAMER 6.0 B9536.0
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
DORMER B9011/4 REAMER 1/4 INCH 5986440
DOR CARBIDE REAMER 1.53
DORMER B1708.01 REAMER 8.01 MM 5986626