Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 021.000 MACHINE REAMERS HSS-E
GUHRING 00405 021.000 MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004050210000
rubix:
285A4187
ean:
4031093116107
Technical specifications
Total length
232
mm
Product details
Technical specifications
Product details : GUHRING 00405 021.000 MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
232
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.12
excl. VAT
/
Each
£
87.74
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-5.55 REAMING TOOLS HSS/-CO 5072635
DOR HSCO REAMER 14.0
GUHRING 00402 002.000 REAMER/COUNTERSINK TOOL 9004020020000
TITEX F1352HUN-5.72 REAMING TOOLS HSS/-CO 5072652
DORMER B10125.0 REAMER 25.00 MM 5986576
TITEX F1352HUN-11.76 REAMING TOOLS HSS/-CO 5072217
DORMER HSCO REAMER 13.0 B95413.0
DORMER B1804.1 REAMER 4.10 MM 5986720
TITEX F1352HUN-1.97 REAMING TOOLS HSS/-CO 5072038
DORMER HSCO REAMER 1.8 B1801.8
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
DOR HSCO REAMER 8.3
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
DOR HSCO REAMER 38.0
DORMER B1706.51 REAMER 6.51 MM 5986570