Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 13.0 B95413.0
DORMER HSCO REAMER 13.0 B95413.0
HSS machine drill Dormer
References
dormer:
B95413.0
rubix:
1068082
ean:
7320760053997
Technical specifications
Nominal diameter (metric)
12.86
mm
Total length
295
mm
Length of cut
194
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 13.0 B95413.0
Technical specifications
Attributes
Nominal diameter (metric)
12.86
mm
Total length
295
mm
Length of cut
194
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.52
excl. VAT
/
Each
£
202.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.81 REAMING TOOLS HSS/-CO 5072961
DOR HSCO REAMER 16.0
TITEX F1131-8.1 REAMING TOOL 5071634
TITEX F1352HUN-7.05 REAMING TOOLS HSS/-CO 5072785
TITEX F1352HUN-6.54 REAMING TOOLS HSS/-CO 5072734
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
DORMER B17010.01 REAMER 10.01 MM 5986244
TITEX F1342-8 REAMING TOOLS HSS/-CO 5071794
DORMER B10117.0 REAMER 17.00 MM 5986532
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-4.77 REAMING TOOLS HSS/-CO 5072519
TITEX F1352HUN-5.54 REAMING TOOLS HSS/-CO 5072634
TITEX F1342-3.7 REAMING TOOL 5071751
DORMER B1701.5 REAMER 1.50 MM 5986225