Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
Machine reamer in HSS
References
walter titex:
F1352HUN-2.09
rubix:
356A8810
manufacturer :
5072251
ean:
4031132136257
Technical specifications
Nominal diameter (metric)
2.09
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.09
mm
Total length
49
mm
Length of cut
11
mm
Body material
HSS-E
Tail diameter
2.09
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.67
excl. VAT
/
Each
£
42.80
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 8.7
GUHRING 00413 020.000 HAND REAMERS HSS
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
DORMER B1708.02 REAMER 8.02 MM 5986629
TITEX F1352HUN-11.66 REAMING TOOLS HSS/-CO 5072207
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
TITEX F1352HUN-9.85 REAMING TOOLS HSS/-CO 5073065
DORMER B1705.98 REAMER 5.98 MM 5986682
TITEX F1352HUN-3.63 REAMING TOOLS HSS/-CO 5072405
TITEX F1352HUN-3.49 REAMING TOOLS HSS/-CO 5072391
GUHRING 00490 007.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-6.03 REAMING TOOLS HSS/-CO 5072683
TITEX F1352HUN-2.01 REAMING TOOLS HSS/-CO 5072243
TITEX F1352HUN-7.25 REAMING TOOLS HSS/-CO 5072805
TITEX F1352HUN-10.2 REAMING TOOLS HSS/-CO 5072061