Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1706.51 REAMER 6.51 MM 5986570
DORMER B1706.51 REAMER 6.51 MM 5986570
HSS machine drill Dormer
References
dormer:
B1706.51
rubix:
1066373
ean:
7320760135303
Technical specifications
Nominal diameter (metric)
6.51
mm
Total length
101
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1706.51 REAMER 6.51 MM 5986570
Technical specifications
Attributes
Nominal diameter (metric)
6.51
mm
Total length
101
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 6.8
TITEX F1352HUN-2.25 REAMING TOOLS HSS/-CO 5072267
DOR CARBIDE REAMER 12.00
DOR CARBIDE REAMER 1.99
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729
TITEX F1352HUN-11.11 REAMING TOOLS HSS/-CO 5072152
TITEX F1352HUN-10.58 REAMING TOOLS HSS/-CO 5072099
TITEX F1352HUN-3.77 REAMING TOOLS HSS/-CO 5072419
TITEX F1352HUN-3.19 REAMING TOOLS HSS/-CO 5072361
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
DOR HSCO REAMER 24.0
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 6.5 MM 869701
TITEX F1352HUN-7.29 REAMING TOOLS HSS/-CO 5072809