Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 026.000 MACHINE REAMERS HSS-E
GUHRING 00405 026.000 MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004050260000
rubix:
285A4192
ean:
4031093116152
Technical specifications
Total length
273
mm
Product details
Technical specifications
Product details : GUHRING 00405 026.000 MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
273
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.80
excl. VAT
/
Each
£
113.76
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
TITEX F1352HUN-4.51 REAMING TOOLS HSS/-CO 5072493
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
DORMER B1806.6 REAMER 6.60 MM 5986926
TITEX F1352HUN-5.12 REAMING TOOLS HSS/-CO 5072554
TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893
TITEX F1352HUN-1.03 REAMING TOOLS HSS/-CO 5071944
TITEX F1352HUN-10.22 REAMING TOOLS HSS/-CO 5072063
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
DORMER B1709.0 REAMER 9.00 MM 5986658
TITEX F1352HUN-1.46 REAMING TOOLS HSS/-CO 5071987
DORMER B1701.5 REAMER 1.50 MM 5986225
DORMER B1014.0 REAMER 4.00 MM 5986814
DORMER B1702.5 REAMER 2.50 MM 5986817
DORMER B10135.0 REAMER 35.00 MM 5986649