DORMER B1709.0 REAMER 9.00 MM 5986658


HSS machine drill Dormer

References
dormer:B1709.0
rubix:1066404
ean:7320760137758
Machine Reamer 9.00 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)9 mm
Total length125 mm
Body materialHSS-E

Product details : DORMER B1709.0 REAMER 9.00 MM 5986658


Technical specifications


Attributes
Nominal diameter (metric)9 mm
Total length125 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
  • Usually arrives within 14 working days