Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01228 018.000 GT80/100 COATED DRILLS 9012280180000
GUHRING 01228 018.000 GT80/100 COATED DRILLS 9012280180000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012280180000
rubix:
337A0697
ean:
4031093297837
Technical specifications
Drilling diameter
18
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01228 018.000 GT80/100 COATED DRILLS 9012280180000
Technical specifications
Attributes
Drilling diameter
18
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.37
excl. VAT
/
Each
£
109.64
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GUHRING 00207 009.200 HSS/HSCO COATED DRILLS 9002070092000
CUTLINE DRILL - HSS LONG SERIES MM 6.8 861356
CUTLINE DRILL - HSS JOBBER MM 1.4 845748
GUHRING 02047 008.500 GT80/P2000 HSCO DRILLS 9020470085000
DORMER A92010.8 STUB DRILL 10.80 MM 5972374
GUHRING 05523 008.000 TWIST DRILL HSCO 8.000MM TYPE GU 500 DZ BRIGHT
GUHRING 00223 006.600 TWIST DRILL HSS 6.600MM TYPE N STEAM TEMPERED
DORMER A94011.0 SERIES DRILL 11.00 MM 5972964
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.6 860715
GUHRING 00336 004.000 TWIST DRILLS
GUHRING 00301 000.840 HSS/HSCO COATED DRILLS 9003010008400
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.1 860900
TITEX A1544-3.3 JOBBER DRILLS HSS/HSS-E 5062083
DORMER A52012.1 STUB DRILL 12.10 MM 5970202
CUTLINE DRILL - HSS CO5% JOBBER MM 3.6 845872