GUHRING 02862 005.000 MACHINE TAPS 9028620050000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2862 5.000
Rubix:340A4142
Manufacturer :9028620050000
EAN:4031093600972


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02862 005.000 MACHINE TAPS 9028620050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
- Usually arrives within 14 working days