References
Walter Prototyp:M24563-G1/4
Rubix:276A3882
Manufacturer :6150048
EAN:4042446232832

Technical specifications
| Threading diameter | 13.157 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Documents
Product details : WALTER M24563-G1/4 TAPS HSS-E X PERT 6150048
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 13.157 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.157 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | h9 |
Show UNSPSC/ECL@SS
£ 85.80 excl. VAT
/ Each
£ 102.96 incl. VAT
- Usually arrives within 14 working days