References
Gühring:827 10.004
Rubix:285A4783
Manufacturer :9008270100040
EAN:4031093253802


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 010.004 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 10.004 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 46.83 excl. VAT
/ Each
£ 56.20 incl. VAT
- Usually arrives within 14 working days