Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 008.004 HAND TAPS 9008860080040
GUHRING 00886 008.004 HAND TAPS 9008860080040
Standard manual thread-cutters Gühring
References
gühring:
9008860080040
rubix:
345A2488
ean:
4031093262781
Technical specifications
Threading diameter
8
mm
Thread
0.75
mm
Total length
56
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 008.004 HAND TAPS 9008860080040
Technical specifications
Attributes
Threading diameter
8
mm
Thread
0.75
mm
Total length
56
mm
Thread depth
14
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.13
excl. VAT
/
Each
£
31.36
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885503 HSS TAP BA 6 TAPER
DORMER E500M1.6NO2 TAP M1.6 X 0.35 MM 5976988
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
DOR HSS TAP 5/8NO9
DOR HSS TAP M16NO7
DORMER E500M18NO3 TAP M18 X 2.50 MM 5975380
DORMER HSS TAP 3/8NO8 E1153/8NO8
CUTLINE 885486 HSS TAP 0BA SECOND
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
CUTLINE 885334 HSS TAP UNF 1/2 X 20 PLUG
DORMER E500M5NO2 TAP M5 X 0.80 MM 5976878
DORMER E500 HSS TAP M5 NO7
GUHRING 00858 002.000 HAND TAPS 9008580020000
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452