Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00858 002.000 HAND TAPS 9008580020000
GUHRING 00858 002.000 HAND TAPS 9008580020000
Standard manual thread-cutters Gühring
References
gühring:
9008580020000
rubix:
345A1515
ean:
4031093258104
Technical specifications
Threading diameter
2
mm
Thread
0.4
mm
Total length
36
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00858 002.000 HAND TAPS 9008580020000
Technical specifications
Attributes
Threading diameter
2
mm
Thread
0.4
mm
Total length
36
mm
Thread depth
8
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.35
excl. VAT
/
Each
£
38.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M14NO1 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM TAPER
GUHRING 00985 007.938 HAND TAPS SET HSS 2 PARTS
CUTLINE 885278 HSS TAP UNC 1/4 X 20 SECOND
CUTLINE 885463 HSS TAP BSPF 1/2 X 14 SECOND
CUTLINE 885573 HSS BSW SPIRAL POINT TAP 3/16 X 24
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885284 HSS TAP UNC 3/8 X 16 SECOND
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856
CUTLINE 885502 HSS TAP BA 5 PLUG
GEDORE METRIC THREAD FILE 140
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
CUTLINE 885170 HSS TAP M30 X 3.5 PLUG