HSS helicoidal drill bit with tapered tail Gühring
Drilling diameter | 17 mm |
---|---|
Total length | 223 mm |
Length of cut | 125 mm |
Drilling diameter | 17 mm |
---|---|
Total length | 223 mm |
Length of cut | 125 mm |
Body material | HSS-Co |
Tip angle | 118 ° |
Internal cooling | No |
Usually arrives within 14 working days