Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 005.300 DRILLS OTHER 9011460053000
GUHRING 01146 005.300 DRILLS OTHER 9011460053000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460053000
rubix:
336A2950
ean:
4031093282451
Technical specifications
Drilling diameter
5.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 005.300 DRILLS OTHER 9011460053000
Technical specifications
Attributes
Drilling diameter
5.3
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.32
excl. VAT
/
Each
£
8.78
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 02047 009.000 GT80/P2000 HSCO DRILLS 9020470090000
DORMER A147 8.2MM HSS E JOBBER DRILL DIN 338
GUHRING 05523 007.100 TWIST DRILL HSCO 7.100MM TYPE GU 500 DZ BRIGHT
DORMER A00215.5 JOBBER DRILL 15.50 MM 5967388
GUHRING 00666 001.900 EXTRA COATED DRILLS 9006660019000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 5.9 861073
CUTLINE DRILL - HSS REDUCED SHANK MM 18.5 861166
DORMER A1255.0X315 SERIES DRILL 5.00 MM X 310 MM 5968781
GUHRING 02047 007.800 GT80/P2000 HSCO DRILLS 9020470078000
GUHRING 00207 013.500 HSS/HSCO COATED DRILLS 9002070135000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.8 860907
GUHRING 09651 013.890 TWIST DRILL HSS 13.890 MM DIN 338 TYPE N TIN
DORMER A00213.1 JOBBER DRILL 13.10 MM 5967346
GUHRING 00305 013.500 TWIST DRILLS
GUHRING 00305 002.700 TWIST DRILLS